This item is Discontinued.

Grote Clearance/Marker Lamp, 3" Center, LED, Ylw 47463

Clearance/Marker Lamp, 3" Center, LED, Ylw (Discontinued)

  • Mfr # 47463
  • Zoro # G1029411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47463
Zoro #
G1029411
UPC #
089373107806
Country of Origin
Canada

Dimensions

Width
7/8"
Depth
1-1/4"
Length
3-7/8"
Width - Vehicle Lighting
1 1/4 in
Height - Vehicle Lighting
7/8 in
Length - Vehicle Lighting
3 3/4 in
Overall Height
7/8 in
Overall Width
1 1/4 in
Overall Depth
1 1/4 in

Details

Item
Clearance Marker Lamp
Color
Yellow
Shape
Rectangular
Wiring Connection - Vehicle Lighting
Pigtail
Used For
Replacement
Lens Shape - Vehicle Lighting
Rectangular
FMVSS - Vehicle Lighting
PC
Lighting Technology - Vehicle Lighting
LED
Base Mounting Centers
3"
Manufacturer Warranty - Vehicle Lighting
10 Year Warranty
Current Rating
0.12A
Mounting - Vehicle Lighting
Permanent
Lens Color - Vehicle Lighting
Yellow
Termination Type
Pigtail
Mounting Type
Surface
Type
Thin Line
Lamp Type
Led
Material
polycarbonate
Volt Bulb
12
Sub-Category
Clearance Marker Lights
Includes
PC Rated
Number of LEDs
4
Housing Material
Polycarbonate
Standards
FMVSS 108
Lens Material
Polycarbonate
Voltage
12V DC, 24V DC
Number of Bulbs
4
Lens Color
Amber
Lighting Technology
LED
Light Type
Clearance Light
Compatible Electrical Connection Manufacturer Model Number
66930, 66931, 66932
Current
0.12 A
Manufacturer Warranty
10 yr
SAE Lens Code
P2, PC
Mount Type
Screw
Electrical Connection
Faston Tab
Installation Type
Permanent
Operating Voltage
12V DC, 24V DC

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 1 1/4 in, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 66930, 66931, 66932, Current 0.12 A, Electrical Connection Faston Tab, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.