
Clearance/Marker Lamp, M1 Series, Yellow
Mfr # 47773
Zoro # G4170817
product price: $31.49
/eaKey Features
Lamp Life
40,000 hrs
Includes
0.18 in Molded Bullet Ends, Chrome Bezel
Shape
Oval
FMVSS - Vehicle Lighting
P2
Features
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47773
Zoro #
G4170817
UPC #
089373125978
Country of Origin
United States
Dimensions
Overall Height
2-3/16 in
Overall Width
6-5/8 in
Overall Depth
3/4 in
Overall Length
6 5/8 in
Details
Item
Clearance Marker Lamp
Lamp Life
40,000 hrs
Includes
0.18 in Molded Bullet Ends, Chrome Bezel
Shape
Oval
FMVSS - Vehicle Lighting
P2
Features
Corrosion Resistant
Lens Material
Polycarbonate
Number of Bulbs
4
Standards
FMVSS 108
Housing Material
Polycarbonate
Voltage
12V DC
Lens Color
Clear
Lighting Technology
LED
SAE Lens Code
P2
Electrical Connection
Male Bullet Connector
Current
0.12 A
Installation Type
Permanent
Mount Type
Screw
Compatible Electrical Connection Manufacturer Model Number
66200
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Lens Color Clear, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Width 6 5/8 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66200, Current 0.12 A, Electrical Connection Male Bullet Connector, Features Corrosion Resistant, Housing Material Polycarbonate, Includes 0.18 in Molded Bullet Ends, Chrome Bezel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.