Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Lamp, LED Flange Mount

  • Mfr # 61141

  • Zoro # G2251846


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Acrylic
Lens Shape - Vehicle Lighting
Round
Depth
1"
Lamp Type
Led
Sub-Category
Vehicle Interior Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61141
Zoro #
G2251846
UPC #
089373110318
Country of Origin
Canada

Dimensions

Depth
1"
Width - Vehicle Lighting
1 in
Diameter - Vehicle Lighting
5 1/2 in
Diameter
5-1/2"
Overall Width
1 in
Overall Diameter
5 1/2 in
Overall Height
1 in
Overall Length
5 1/2 in

Details

Item
Dome Light
Material
Aluminum/Acrylic
Lens Shape - Vehicle Lighting
Round
Lamp Type
Led
Sub-Category
Vehicle Interior Lighting
Mounting - Vehicle Lighting
Permanent
Lighting Technology - Vehicle Lighting
LED
Lens Color - Vehicle Lighting
Clear, White
Shape
Round
Color
White/Clear
Termination Type
Hardwired
Number of Bulbs
4
Includes
Single Lamp
Volt Bulb
12
Wiring Connection - Vehicle Lighting
Hardwired
Mounting Type
Flange
Housing Material
Acrylic
Housing Color
White
Lens Material
Aluminum
Lens Color
White
Voltage
12V DC
Features
Chemical Resistant Acrylic Lens, White Powder Coated Housing
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
Mount Type
Screw
Electrical Connection
Blunt Cut
Installation Type
Permanent
Mount Style
Recessed
Current
0.48 A
Light Type
Dome Light
Operating Voltage
12V DC

Description

Dome Light, Shape Round, Operating Voltage 12V DC, Lens Color White, Overall Diameter 5 1/2 in, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 5 1/2 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 in, Overall Height 1 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Recessed, Mount Type Screw, Standards Not Applicable, Series Not Applicable, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.