
Electromagnetic Flasher
Mfr # 44810
Zoro # G3266277
product price: $10.29
/eaKey Features
Voltage Rating
12V DC
Standards
FMVSS 108, SAE J1690
For Use With
SD-CT
Lamp Capacity
2 to 30A
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44810
Zoro #
G3266277
UPC #
089373008240
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.375 in
Details
Voltage Rating
12V DC
Item
Automotive Flasher
Standards
FMVSS 108, SAE J1690
For Use With
SD-CT
Lamp Capacity
2 to 30A
Finish
Black
Features
Flash Rate is Electronically Controlled, Ideal for Vintage Cars and Trucks, Molded Base and Terminals, Steady Flash Rate
Compatible Product Type
Vintage Cars and Trucks
Mount Type
Plug In
Number of Connectors
1
Flashes per Minute
60 to 120
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute 60 to 120, Number of Connectors 1, Color Gray, Compatible Product Type Vintage Cars and Trucks, Current Rating 20 A, Features Flash Rate is Electronically Controlled, Ideal for Vintage Cars and Trucks, Molded Base and Terminals, Steady Flash Rate, Includes -, Mount Type Plug In, Overall Height 1 3/8 in, Overall Width 1 3/8 in, Product Type Flasher Relay, Standards FMVSS 108, SAE J1690
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.