Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12 to 24V DC

  • Mfr # 79073

  • Zoro # G815305663


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Light Color
Amber
Installation Type
Permanent
Power Source
Corded
Lighting Technology
LED
Current
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79073
Zoro #
G815305663
UPC #
089373018737
Country of Origin
United States

Dimensions

Overall Depth
8 7/8 in
Overall Length
8-7/8 in
Overall Height
6 in

Details

Item
Flashing Beacon
Light Color
Amber
Installation Type
Permanent
Power Source
Corded
Lighting Technology
LED
Current
0.5 A
Shape
Round
SAE Class Rating
SAE J845 Class 1
Includes Electrical Connection
Electrical Connection Included
Voltage
12 to 24V DC
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Blunt Cut Wires
Light Type
Flashing Beacon
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Heavy Duty Spun Aluminum Base with Plastic Base Insert
Light Pattern
Flashing, Rotating
Maximum Operating Temperature
131 Degrees F
Number of Flash Patterns
12
Mount Type
Pipe
Standards
SAE J845 Class 1
Lens Color
Amber, Clear
Base Material
Aluminum, Polycarbonate
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Number of Heads
4
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Clear, Shape Round, Light Pattern Flashing, Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 8 7/8 in, Overall Diameter Not Applicable, Overall Height 6 in, Overall Depth 8 7/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.