Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Blue, 12/72V

  • Mfr # 78095

  • Zoro # G515305543


product price: $52.69
/ea

Key Features

Electrical Connection
Blunt Cut Wires
Installation Type
Permanent
Light Pattern
Flashing, Rotating
Overall Height
3-1/2 in
Features
(3) Low Intensity LEDs, Circuit Board is Conformal Coated to Protect Circuitry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78095
Zoro #
G515305543
UPC #
089373018836
Country of Origin
United States

Dimensions

Overall Height
3-1/2 in
Overall Diameter
5-1/8 in
Overall Depth
5 1/8 in

Details

Item
Flashing Beacon
Electrical Connection
Blunt Cut Wires
Installation Type
Permanent
Light Pattern
Flashing, Rotating
Features
(3) Low Intensity LEDs, Circuit Board is Conformal Coated to Protect Circuitry
Shape
Round
Number of Flash Patterns
28
Lens Color
Blue
Power Source
Corded
Light Color
Blue
Current
0.17 A
Light Type
Flashing Beacon
Includes Electrical Connection
Electrical Connection Included
Voltage
12/72V
SAE Class Rating
SAE J845 Class 3
Lighting Technology
LED
Standards
SAE J845 Class 3
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
131 Degrees F
Base Material
Nylon, Polycarbonate
Mount Type
Screw
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Round, Light Pattern Flashing, Rotating, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/72V, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 1/2 in, Overall Depth 5 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.