Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full-Size Light Bar, Amber, 12V DC

  • Mfr # 79133

  • Zoro # G815305632


product price: $1,276.99
/ea
Free Shipping & Returns

Key Features

Light Color
Amber
Overall Height
2-3/16 in
Shape
Rectangular
Lens Color
Clear
Number of Flash Patterns
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79133
Zoro #
G815305632
UPC #
089373018348
Country of Origin
United States

Dimensions

Overall Height
2-3/16 in
Overall Depth
12 in
Overall Length
51 in

Details

Item
Full-Size Light Bar
Light Color
Amber
Shape
Rectangular
Lens Color
Clear
Number of Flash Patterns
12
Standards
SAE Class 1
Light Pattern
Flashing
Lighting Technology
LED
Minimum Operating Temperature
-40 Degrees F
Includes
Mounting Bracket
Includes Electrical Connection
Electrical Connection Included
Base Material
Aluminum, Polycarbonate
Installation Type
Permanent
Features
Ability to Isolate Extra Bright Front and Rear Amber LED Modules with Separate Enable Wires, Includes Simple Bracket for Permanent Mounting or Optional Gutter Kits are Available for Various Makes and Models of Vehicles
Maximum Operating Temperature
131 Degrees F
Voltage
12V DC
Mount Type
Bracket
Current
6.2 A
Power Source
Corded
Electrical Connection
Blunt Cut Wires
Compatible Vehicle Type
Universal
Light Type
Full-Size Light Bar
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Full-Size Light Bar, Light Type Full-Size Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 51 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 12 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.