Zoro Homepage

HIGH BEAM HEADLAMP

  • Mfr # 94411-5

  • Zoro # G2568489


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Type
Sealed
Lighting Technology
LED
Includes
Adapter
Number of Bulbs
1
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94411-5
Zoro #
G2568489
UPC #
089373000558
Country of Origin
China

Dimensions

Overall Height
4 1/8 in
Overall Width
6 1/2 in
Overall Depth
2 7/8 in
Height
4 1/8 in
Width
2 3/4 in
Length
6 1/2 in

Details

Item
Headlight
Type
Sealed
Lighting Technology
LED
Includes
Adapter
Number of Bulbs
1
Lens Color
Clear
Housing Color
Black
Voltage
9 to 30V DC
Wiring Connection - Vehicle Lighting
Hardwired
Current Rating
0.74 A
Housing Material
Aluminum
Color
Clear
Fits
Motorcycles, Passenger and Commercial Vehicles
Lens Material
Polycarbonate
Used For
Headlight
Post
No
Lamp Life
26,280 hr
Standards
DOT Compliant
Lens Shape - Vehicle Lighting
Square
Lamp Type
Led
Rating
1.68A @ 13.5V/0.74A @ 28V
Power Source
Automotive H4
Material
polycarbonate
Shape
Rectangular
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP67
Beam Type
High Beam
Electrical Connection
H4 Connector
Mount Style
Recessed
Vehicle Side
Universal
Current
1.7 to 7 A
Includes Electrical Connection
Electrical Connection Included
Light Type
Headlight
Maximum Brightness
900 lm
Heated
Non-Heated
Lumens
900 lm

Description

Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Universal, Beam Type High Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Not Applicable, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs 1, Overall Height 4 1/8 in, Overall Width 6 1/2 in, Overall Depth 2 7/8 in, Housing Material Aluminum, IP Rating IP67, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.