
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64940
Zoro #
G1286162
UPC #
089373006239
Country of Origin
Canada
Dimensions
Depth (In.)
4 1/4 in
Dia. (In.)
6 3/8 in
Details
Type
Rubber Tractor Housing
For Use With
Mfg. No.: 64471, 64941, 64943, 64491
Features
Swivel Mount Bracketry
Sub-Category
Work Lighting
Finish
Black
Used For
Utility, Fifth Wheel, Back Up, Tractor or Off Road Vehicle Lamp
Color
Black
Item
Housing, Rubber
Description
Housing, Rubber, Work Lamp, Black, Depth (In.) 4 1/4 in, Length (In.) -, Width (In.) -, Dia. (In.) 6 3/8 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.