Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Heated Lamp Asm.

  • Mfr # 64J61-5

  • Zoro # G010877248


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Clear
Housing Color
Black
Voltage
12 to 30V
Features
Can be Used on 12V and 24V Electrical Systems, Fits Industry Standard 4 in x 6 in Housings, Heated Function Initiates Automatically to Melt Snow and Ice Before it Accumulates, Heated Lens Lamps are Designed to Melt Snow and Ice within Minutes, Improves the Driving Experience by Providing Better Detail and Decreasing Eye Fatigue, Long-Lasting LEDs Outperform OEM Halogen and Incandescent Bulbs in Longevity, Light Output, and Pattern, Use Grote LED Headlamps to Upgrade from Halogen or HID Lamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64J61-5
Zoro #
G010877248
UPC #
089373019918
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
6 in
Overall Depth
2 15/16 in

Details

Item
LED Heated Lamp Asm.
Lighting Technology
LED
Lens Color
Clear
Housing Color
Black
Voltage
12 to 30V
Features
Can be Used on 12V and 24V Electrical Systems, Fits Industry Standard 4 in x 6 in Housings, Heated Function Initiates Automatically to Melt Snow and Ice Before it Accumulates, Heated Lens Lamps are Designed to Melt Snow and Ice within Minutes, Improves the Driving Experience by Providing Better Detail and Decreasing Eye Fatigue, Long-Lasting LEDs Outperform OEM Halogen and Incandescent Bulbs in Longevity, Light Output, and Pattern, Use Grote LED Headlamps to Upgrade from Halogen or HID Lamps
Wattage
41.4 W
Electrical Connection
H4 Connector
Standards
FMVSS 571.108, VOR SAE HL 19
IP Rating
IP67
Beam Type
Low Beam
Maximum Operating Temperature
85 Degrees C
Housing Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Current
3.45 A @ 12V
Light Type
Headlight
Heated
Heated
SAE Lens Code
VOR
Maximum Brightness
750 lm
Lens Material
Glass
Includes Electrical Connection
Electrical Connection Included
Shape
Rectangular

Description

LED Heated Lamp Asm., Light Type Headlight, Lighting Technology LED, Heated Heated, Beam Type Low Beam, Includes Electrical Connection Electrical Connection Included, Electrical Connection H4 Connector, Shape Rectangular, Overall Height 4 in, Overall Width 6 in, Overall Depth 2 15/16 in, Housing Material Aluminum, IP Rating IP67, Current 3.45 A @ 12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.