Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94871-5
Zoro #
G2568653
UPC #
885484273269
Country of Origin
China
Details
Light Technology
LED
Bulb Shape
T3
Bulb Base Type
Festoon
Watts
1.44 W
Features
Applications: Step Light, Dome Light, Map Light
Sub-Category
Replacement Bulbs
Used For
Off Road or Show Use
Lamp Type
Led
Item
Compact LED Bulb
Color
White
Trade Number
3175
Bulb Primary Application
Automotive
Voltage
12V AC
Overall Bulb Shape
T
Overall Bulb Base Type
Festoon
Dimmable
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Description
LED,1.44 W,T3,Festoon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.