Zoro Homepage

LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN

  • Mfr # 64G01

  • Zoro # G2568443


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Features
1800 Lumen, Far Flood Pattern, Includes Pigtail, Pendant Mount
Includes
Pigtail
Voltage
10-48V DC
Wiring Connection - Vehicle Lighting
Pigtail
Lens Design
Hard Coated Polycarbonate, UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64G01
Zoro #
G2568443
UPC #
089373153872
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
3 1/4 in
Diameter - Vehicle Lighting
3 1/4 in
Width - Vehicle Lighting
2 13/16 in
Height - Vehicle Lighting
4 1/4 in
Overall Depth
3 1/4 in
Overall Diameter
3 in

Details

Item
Vehicle Work Light
Features
1800 Lumen, Far Flood Pattern, Includes Pigtail, Pendant Mount
Includes
Pigtail
Voltage
10-48V DC
Wiring Connection - Vehicle Lighting
Pigtail
Lens Design
Hard Coated Polycarbonate, UV Resistant
Light Output
1,790 lm
Current Drawn
17.5 W
Standards
CE, ISO 60068-2-6:1996, ISO16750-4:2003, SAE J1455, SAE J2139, SAE J575
Lumens - Vehicle Lighting
1,790 lm
Mounting - Vehicle Lighting
Bracket
Lighting Technology - Vehicle Lighting
LED
Lens Shape - Vehicle Lighting
Round
Mounting
Pendant
Housing Color
Black
Lens Material
Polycarbonate
Housing Material
Aluminum
Lamp Type
LED
Material
polycarbonate
Power Source
DT06-2S
Operating Temp.
-40 Degrees to 131 Degrees F
Lighting Technology
LED
Wattage
18 W
Compatible Vehicle Type
Universal
IP Rating
IP69K
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Electrical Connection Manufacturer Model Number
68610
Maximum Brightness
1,800 lm
Mount Type
Bracket
Electrical Connection
Pigtail
Mount Style
Surface
Current
0.36 to 1.75 A
Installation Type
Removable
Series
Trilliant T26
Beam Type
Flood
Includes Electrical Connection
Electrical Connection Included
Head Shape
Round
Operating Voltage
10-48V DC

Description

Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 3 1/4 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 10-48V DC, Lighting Technology LED, Overall Diameter 3 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, ISO 60068-2-6:1996, ISO16750-4:2003, SAE J1455, SAE J2139, SAE J575

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.