Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

License Plate Lamp

  • Mfr # 60081

  • Zoro # G2101872


product price: $20.15
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Clear
Length
9-1/2"
Width
3-3/8"
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60081
Zoro #
G2101872
UPC #
089373445755
Country of Origin
China

Dimensions

Length
9-1/2"
Width
3-3/8"
Length - Vehicle Lighting
9 1/2 in
Depth
2-1/8"
Overall Height
3-1/4 in
Overall Diameter
1 in
Overall Width
2-1/8 in

Details

Lighting Technology
Incandescent
Lens Color
Clear
Housing Color
Gray
Termination Type
Hardwired
Includes
Metal Bracket
Item
License Plate Light
Color
Clear
Lens Color - Vehicle Lighting
Clear
Mounting - Vehicle Lighting
Permanent
Base Mounting Centers
3 1/8 in
Lens Shape - Vehicle Lighting
Oval
Material
Polycarbonate, Steel
Shape
Oval
Wiring Connection - Vehicle Lighting
Pigtail
Features
Housing Snaps into Molded O-Ring
Housing Material
Polycarbonate
Standards
FMVSS 108
Light Type
License Plate Light
Mount Type
Bracket
Current
59A
Electrical Connection
Pigtail
Installation Type
Permanent
Mount Style
Surface
Operating Voltage
12V DC

Description

License Plate Light, Lighting Technology Incandescent, Lens Color Clear, Shape Oval, Overall Diameter 1 in, Overall Height 3 1/4 in, Overall Width 2 1/8 in, Current 59 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Bracket, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, Features Housing Snaps into Molded O-Ring, Housing Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.