Shop GROTE LIGHTING
See all product information
Create Account
3 Pin Flashers 3 Terminal (Pilot), 24V
- Mfr # 44860
- Zoro # G923533262
product price:Â
$
49.99
/ea
Key Features
Height
1.91 in
Width
1.1 in
Length
1.1 in
Features
Durable, Reliable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44860
- Zoro #
- G923533262
- UPC #
- 089373283944
- Country of Origin
- Unknown
- Features
- Durable, Reliable
Dimensions
- Height
- 1.91 in
- Width
- 1.1 in
- Length
- 1.1 in
Description
This heavy-duty 24-Volt, 3-Pin Flasher is designed to deliver reliable performance for both incandescent and LED applications. Featuring a clear, molded base and terminals for durability, it fits seamlessly into standard round flasher sockets. With an amperage range of 2A-25A and a steady flash rate of 60 to 120 flashes per minute, this flasher exceeds SAE's rigorous 100-hour test, ensuring long-lasting service. Engineered to meet industry standards (J1690) and FMVSS 108 regulations, it boasts a low voltage drop-less than 4 millivolts per amp-for greater efficiency. The unit is designed to accommodate current loads from 1A to 12A, delivering consistent operation and a noise level between 1-12dB. Available in both standard (12-Volt) and 24-Volt models, this bulk-packed, square-shaped flasher is an ideal choice for quality and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.