Shop GROTE LIGHTING
See all product information
Create Account
Premium Quality Product - Durable and Reliable
- Mfr # 44850
- Zoro # G423533281
product price:Â
$
41.69
/ea
Key Features
Width
1.1 in
Features
Durable, Reliable
Height
1.91 in
Length
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44850
- Zoro #
- G423533281
- UPC #
- 089373283746
- Country of Origin
- Unknown
- Features
- Durable, Reliable
Dimensions
- Width
- 1.1 in
- Height
- 1.91 in
- Length
- 1.1 in
Description
Introducing the Grote Premium Quality Product, a testament to durability and reliability, designed to meet the highest standards of excellence. This product, identified by SKU (), is crafted to withstand the test of time, ensuring a long-lasting performance that you can depend on. Whether you're tackling a challenging project or simply seeking a product that won't let you down, the Grote Premium Quality Product is your ideal choice. Its robust construction and superior materials make it a standout in its category, offering you peace of mind and the assurance of a product that truly delivers. Experience the difference of a product that is built to last and designed to perform, with the Grote Premium Quality Product by your side. Embrace the reliability and durability that you deserve, and let this product become a staple in your toolkit or household. Discover the excellence of Grote, where quality is a promise, not a compromise. SKU: ()
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.