Shop GROTE LIGHTING
See all product information
Create Account
Bracket Mount LED Fog Lamp, 12-36V, Clear Lens, Black Housing,
- Mfr # 64H51-5
- Zoro # G423533342
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Voltage
12V to 36V
Material
Polycarbonate Lens, Die-Cast Aluminum Housing
Amperage
1.42A @ 12V
Light Pattern
Fog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64H51-5
- Zoro #
- G423533342
- UPC #
- 089373019772
- Country of Origin
- Unknown
- Color
- Black
- Voltage
- 12V to 36V
- Material
- Polycarbonate Lens, Die-Cast Aluminum Housing
- Amperage
- 1.42A @ 12V
- Light Pattern
- Fog
- Plug Type
- DT
- Mounting Type
- Bracket
- Standards
- SAE J583, FMVSS 108
- Housing Color
- Black
- For Use With
- Vehicles
- Lens Color
- Clear
- Includes
- 1 LED Fog Lamp, 2-wire pigtail, DT plug
Description
Illuminate your path with the Grote 64H51-5 Bracket Mount LED Fog Lamp, the perfect solution for enhancing visibility in foggy conditions. Designed for the discerning driver, this LED fog lamp features a clear lens and a sleek black housing, seamlessly blending with your vehicle's aesthetics. With a robust 12-36V voltage range, this lamp is versatile and compatible with a variety of vehicles, ensuring a reliable performance in diverse conditions. Crafted with a durable polycarbonate lens and a die-cast aluminum housing, the 64H51-5 is built to withstand the elements, offering longevity and resilience. The lamp's 2-wire pigtail and DT plug make for a straightforward installation, while the bracket mounting type ensures a secure and stable fit. Certified to meet SAE J583 and FMVSS 108 standards, this fog lamp is a testament to quality and safety. SKU: 64H51-5. Experience the clarity and safety of superior fog lighting with Grote's innovative LED technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.