Emergency Fuse Kit for Commercial & Fleet Vehicles, 51 Assorted Fuses, 32V & 58V
- Mfr # 82-ASST-51
- Zoro # G323533268
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE, ISO 8820
Body Material
Nylon PA 66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-ASST-51
- Zoro #
- G323533268
- UPC #
- 6.21935E+11
- Country of Origin
- Unknown
Details
- Standards
- SAE, ISO 8820
- Body Material
- Nylon PA 66
Description
The Grote 82-ASST-51 Emergency Fuse Kit is an essential companion for commercial and fleet vehicles, ensuring you're always prepared for unexpected electrical issues on the road. This comprehensive kit includes 51 assorted fuses, designed to cover a wide range of amperage needs, making it a versatile solution for various electrical systems. With fuses rated for 32V and 58V, it is suitable for a multitude of applications, ensuring compatibility and reliability. Crafted from durable Nylon PA 66, the fuses in this kit are built to withstand the rigors of commercial use, and they meet the stringent standards of SAE and ISO 8820, ensuring top-notch performance and safety. The kit is designed to handle a design current load of 2,000A at 32 VDC and 1,000A at 58 VDC, making it a robust choice for high-demand electrical systems. The 82-ASST-51 kit is compliant with FMCSA Title 49, CFR Part 393.95, ensuring it meets the necessary regulations for commercial vehicles. Whether you're managing a fleet or a single commercial vehicle, this emergency fuse kit is a must-have for ensuring electrical safety and performance on the road. SKU: 82-ASST-51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.