Shop GROTE LIGHTING
See all product information
Create Account
Hard-Shell Connector Pigtails, 18 GA, 10in Length, 3-Way Hard Shell, 2-Wire,
- Mfr # 66862
- Zoro # G123533307
product price:Â
$
7.15
/ea
Sold in multiples of 3 for
$21.45
Key Features
Width
0.1 in
Height
8 in
Connection Type
Blunt Cut/Ring Terminal, 3-Way Hard Shell
Wire Gauge
18 GA
Connector Type
3-Way Hard Shell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66862
- Zoro #
- G123533307
- UPC #
- 089373131047
- Country of Origin
- Unknown
Dimensions
- Width
- 0.1 in
- Height
- 8 in
- Length
- 8, 10 in
Details
- Connection Type
- Blunt Cut/Ring Terminal, 3-Way Hard Shell
- Wire Gauge
- 18 GA
- Connector Type
- 3-Way Hard Shell
- For Use With
- 4-in Round and Oval STT Lamps
- Number of Wires
- 2
- Connection Material
- GPT
- Includes
- 1 pigtail per pack
- Product Type
- Pigtail
Description
Introducing the Grote Hard-Shell Connector Pigtails, SKU 66862, the ultimate solution for secure and reliable power delivery in your electrical systems. Designed for durability and efficiency, these 18-gauge, 10-inch pigtails feature a 3-way hard shell connector, ensuring a robust and stable connection. With a 2-wire configuration, these pigtails are perfect for connecting 4-inch round and oval STT lamps, making them a versatile choice for a variety of applications. Crafted from high-quality GPT wire material, these pigtails are engineered for longevity and performance. The connection type includes a blunt cut/ring terminal and a 3-way hard shell, providing flexibility and ease of installation. Each pigtail is individually packed, with 12 per carton, ensuring you have the right amount for your project needs. Whether you are a professional electrician or a DIY enthusiast, these pigtails are designed to meet your high standards and deliver exceptional results. Upgrade your electrical systems with the trusted quality of Grote.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.