LED WhiteLight Recessed Dome Light, 300 Lumens, 12/24V, Gray, Polycarbonate/Aluminum
- Mfr # 61861
- Zoro # G923533323
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate, Aluminum
Includes
Dome Light, SKU 61861
For Use With
Vehicle interiors
Lumens
300 Im
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61861
- Zoro #
- G923533323
- UPC #
- 089373134567
- Country of Origin
- Unknown
Dimensions
- Length
- 3 in
- Height
- 1.5 in
- Width
- 6 in
Details
- Material
- Polycarbonate, Aluminum
- Includes
- Dome Light, SKU 61861
- For Use With
- Vehicle interiors
- Lumens
- 300 Im
- Voltage
- 12V, 24V
- Housing Color
- Gray
- Amperage
- 0.16A-0.30A
- Product Type
- Dome Light
Description
Illuminate your vehicle's interior with the Grote LED WhiteLight Recessed Dome Light, SKU 61861, a perfect blend of functionality and style. Designed for those who value efficiency and durability, this dome light delivers a powerful 300 lumens of bright, white light, ensuring optimal visibility. Crafted with a robust combination of polycarbonate and aluminum, this light is built to withstand the rigors of daily use. Ideal for a variety of interior applications, the light's sleek gray finish seamlessly integrates with your vehicle's interior, adding a touch of modern elegance. Operating efficiently on 12/24V, this dome light is versatile and suitable for a wide range of vehicles. With a low amperage range of 0.16A to 0.30A, it is designed to be energy-efficient, reducing the strain on your vehicle's electrical system. Whether you're a professional on the go or a daily commuter, the Grote LED WhiteLight Recessed Dome Light is the perfect solution for bright, energy-efficient interior lighting. Experience the difference with a product designed to meet the highest standards of quality and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.