Shop GROTE LIGHTING
See all product information
Create Account
2.5in Round Utility Light - Clear Polycarbonate Lens, White Housing, 0.33A, FMVSS 108 Compliant
- Mfr # 45811
- Zoro # G923533293
product price:Â
$
6.69
/ea
Sold in multiples of 3 for
$20.07
Key Features
Lens Color
Clear
Amperage
0.33A
Mounting Type
Bracket, Grommet, Surface
For Use With
Vehicle interior, workspace
Material
Polycarbonate Lens, Polycarbonate Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45811
- Zoro #
- G923533293
- UPC #
- 089373108117
- Country of Origin
- Unknown
Dimensions
- Size
- 2.5 in
- Width
- 2.53 in
- Height
- 1.4 in
- Length
- 2.53 in
Details
- Lens Color
- Clear
- Amperage
- 0.33A
- Mounting Type
- Bracket, Grommet, Surface
- For Use With
- Vehicle interior, workspace
- Material
- Polycarbonate Lens, Polycarbonate Housing
- Shape
- Round
- Regulations
- FMVSS 108
- Style
- Utility
- Product Type
- Lamp
- Includes
- Utility light, mounting options
- Housing Color
- White
- Connection Type
- Plug
Description
Illuminate your space with the versatile Grote 2.5in Round Utility Light. Designed with a clear polycarbonate lens and a sleek white polycarbonate housing, this utility light is a perfect blend of durability and style. With a low amperage of 0.33A, it is energy-efficient, making it ideal for a variety of applications. The light is FMVSS 108 compliant, ensuring it meets the highest safety standards. Whether you need a reliable light for your vehicle's interior or a dependable utility light for your workspace, this 2.5in round lamp is the perfect choice. The light's round shape and compact size make it easy to install with multiple mounting options, including bracket, grommet, and surface mounting. The plug connection type ensures a secure and easy installation. The Grote 2.5in Round Utility Light, SKU 45811, is a reliable and efficient lighting solution for your needs. Experience the perfect blend of functionality and style with this utility light, and light up your space with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.