Par 36 Utility Light, 12 VDC, White, Swivel Mount, Trapezoid Pattern, 2.7A, Round Shape
- Mfr # 64441
- Zoro # G823533263
product price:Â
$
52.25
/ea
Key Features
Amperage
2.7A
Voltage
12V DC
Color
White
Width
5.25 in
Light Pattern
Trapezoid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64441
- Zoro #
- G823533263
- UPC #
- 089373183060
- Country of Origin
- Unknown
Dimensions
- Width
- 5.25 in
- Length
- 6.75 in
- Height
- 4.75 in
Details
- Amperage
- 2.7A
- Voltage
- 12V DC
- Color
- White
- Light Pattern
- Trapezoid
- Includes
- Utility Light
- Connection Type
- Blunt Cut
- Mounting Type
- Swivel
- Head Shape
- Round
- Product Type
- Utility Light
- For Use With
- Work Lighting
Description
Illuminate your workspace with the Grote Par 36 Utility Light, SKU 64441, designed to deliver reliable performance with its 12 VDC power. This versatile utility light features a distinctive trapezoid light pattern, ensuring a broad and even distribution of light, perfect for a variety of tasks. The light's round shape and white color provide a sleek and modern look, while the swivel mount offers flexible positioning to direct light exactly where you need it. With a 2.7A amperage, it offers a powerful and efficient lighting solution. Ideal for those who need a dependable and adaptable lighting solution, the Grote Par 36 Utility Light is a perfect addition to your work lighting setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.