Rectangular Halogen Work Lights - Durable Work Lighting Solution
- Mfr # 63171-5
- Zoro # G223533252
product price:Â
$
34.39
/ea
Key Features
Color
White Light
Height
3.25 in
Durability
High
Light Distribution
Wide and Even
Lighting Technology
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63171-5
- Zoro #
- G223533252
- UPC #
- 089373453743
- Country of Origin
- Unknown
Dimensions
- Height
- 3.25 in
- Width
- 7 in
- Length
- 8.5 in
Details
- Color
- White Light
- Durability
- High
- Light Distribution
- Wide and Even
- Lighting Technology
- Halogen
- Type
- Work Light
- Includes
- Rectangular Halogen Work Light, SKU 63171-5
- For Use With
- Workspaces, Garages, Construction Sites, Workshops
- Head Shape
- Rectangular
Description
Illuminate your workspace with the powerful and reliable Rectangular Halogen Work Lights, SKU 63171-5. Designed for those who demand the best in work lighting, these lights offer a robust and durable solution for a variety of environments. Whether you're working in a garage, a construction site, or a workshop, these lights provide the bright, consistent illumination you need to get the job done efficiently. Crafted with a focus on durability, the Rectangular Halogen Work Lights are built to withstand the rigors of tough work conditions. Their rectangular design ensures a wide and even distribution of light, making them ideal for large work areas. The halogen technology ensures a bright, white light that enhances visibility and reduces eye strain, allowing you to work comfortably for extended periods. Perfect for professionals and DIY enthusiasts alike, these work lights are a reliable companion for any project. Experience the difference in your work environment with the Rectangular Halogen Work Lights, and see your tasks in a whole new light. Illuminate your work, enhance your productivity, and trust in the durability of the Rectangular Halogen Work Lights to light your way to success.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.