Steel License Plate Bracket, Black, Screw Mount, ,
- Mfr # 43272-5
- Zoro # G123533253
product price:Â
$
7.19
/ea
Sold in multiples of 3 for
$21.57
Key Features
Mounting Type
Screw
Includes
License Plate Bracket
For Use With
License Plates
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43272-5
- Zoro #
- G123533253
- UPC #
- -
- Country of Origin
- Unknown
Details
- Mounting Type
- Screw
- Includes
- License Plate Bracket
- For Use With
- License Plates
- Color
- Black
- Material
- Steel
- Product Type
- License Plate Bracket
Description
Introducing the Grote Steel License Plate Bracket, the perfect blend of durability and style for your vehicle's license plate needs. Crafted from high-quality steel, this bracket ensures long-lasting performance and resilience, making it an ideal choice for those who value strength and reliability. The sleek black finish adds a touch of sophistication, seamlessly complementing any vehicle's exterior. Designed for easy installation, this bracket features a screw mount system, providing a secure and stable fit for your license plate. Whether you're replacing an old bracket or upgrading to a more robust option, this license plate bracket is engineered to meet your needs. Its robust construction and sleek design make it a standout choice in the category of License Plate Brackets, ensuring your license plate is held firmly in place, no matter the journey. Choose the Grote Steel License Plate Bracket for a reliable and stylish solution to your vehicle's license plate needs, and experience the perfect blend of form and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.