Shop GROTE LIGHTING
See all product information
Create Account
Steel License Plate Brackets, Black, Screw Mount, , Bulk Pack 12,
- Mfr # 43272
- Zoro # G823533300
product price:Â
$
6.15
/ea
Sold in multiples of 3 for
$18.45
Key Features
Height
0.2 in
Color
Black
Mounting Type
Screw
For Use With
License Plates
Product Type
License Plate Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43272
- Zoro #
- G823533300
- UPC #
- 089373284996
- Country of Origin
- Unknown
Dimensions
- Height
- 0.2 in
- Length
- 19.5 in
- Width (In.)
- 14.13 in
Details
- Color
- Black
- Mounting Type
- Screw
- For Use With
- License Plates
- Product Type
- License Plate Bracket
- Includes
- 12 Brackets
- Material
- Steel
Description
Introducing the Grote Steel License Plate Brackets, the perfect solution for securely mounting your license plates with confidence and style. Crafted from durable steel, these brackets are designed to withstand the elements, ensuring your license plates remain firmly in place. The sleek black finish adds a touch of sophistication to your vehicle, complementing any style. With a screw mount design, these brackets are easy to install, providing a reliable and sturdy hold. Ideal for those who value both functionality and aesthetics, these brackets are a must-have for any vehicle owner. The bulk pack of 12, SKU 43272, is perfect for fleet owners or those who manage multiple vehicles, ensuring you always have a reliable solution on hand. Whether you're replacing old brackets or outfitting a new vehicle, the Grote Steel License Plate Brackets are the perfect choice for a secure and stylish license plate mounting solution. Upgrade your vehicle with these reliable and stylish brackets and experience the perfect blend of durability and design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.