Submersible Trailer LED Kit, Red, Under 80in Wide, 12V, IP67, Rear Mount,
- Mfr # 65080-5
- Zoro # G723533349
product price:Â
$
83.29
/ea
Key Features
Voltage
12V
Material
Acrylic Lens, ABS
For Use With
Trailers Under 80 in Wide
Ingress Protection
IP67
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65080-5
- Zoro #
- G723533349
- UPC #
- 089373031972
- Country of Origin
- Unknown
- Voltage
- 12V
- Material
- Acrylic Lens, ABS
- For Use With
- Trailers Under 80 in Wide
- Ingress Protection
- IP67
- Mounting Type
- Rear Mount
- Includes
- LED Kit, Mounting Bracket
- Amperage
- 0.05A- 0.20 A
- Application
- Marine and Utility Trailers
- Color
- Red
- Regulations
- FMVSS 108
- Connection Type
- Blunt Cut
Dimensions
- Height
- 11 in
- Length
- 24 in
- Width
- 12.2 in
- Dimensions
- 8.1 in x 2.9 in x 2.9 in
Description
Illuminate your trailer with confidence using the Grote Submersible Trailer LED Kit, SKU 65080-5, designed specifically for trailers under 80in wide. This robust lighting solution features a vibrant red LED, ensuring your trailer is visible and compliant with FMVSS 108 regulations. Engineered for durability, the kit is equipped with a high-quality acrylic lens and a sturdy ABS housing, both designed to withstand the rigors of the road and the elements. With an IP67 rating, this kit is fully submersible, making it an ideal choice for marine and utility trailers. The 12V LED lights are energy-efficient, with an amperage range of 0.05a to 0.20a, ensuring a bright and reliable performance. The rear mount design and blunt cut connection type make installation straightforward, while the kit's hard-wired termination ensures a secure and lasting connection. Whether you're navigating the road or the water, the Grote Submersible Trailer LED Kit is your go-to solution for dependable trailer lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.