Shop GROTE LIGHTING
See all product information
Create Account
LED Wireless Magnetic Towing Kit, 6V/12V, 4-Pin, Red Polycarbonate Lens, IP34/56
- Mfr # 99131-5
- Zoro # G423533359
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Lens Color
Red
Standards
J585, J586
Ingress Protection
Lamp IP34, Transmitter IP56
Material
Polycarbonate Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99131-5
- Zoro #
- G423533359
- UPC #
- 089373024240
- Country of Origin
- Unknown
- Color
- Red
- Lens Color
- Red
- Standards
- J585, J586
- Ingress Protection
- Lamp IP34, Transmitter IP56
- Material
- Polycarbonate Lens
- Housing Color
- Black
- Voltage
- 6V battery, 12V transmitter
- For Use With
- Towing applications
- Connection Type
- 4-pin flat-wire
- Includes
- LED Wireless Magnetic Towing Kit, 6V battery, 12V transmitter
- Mounting Type
- Magnetic
Description
Illuminate your towing experience with the Grote 99131-5 LED Wireless Magnetic Towing Kit. Designed for the modern towing enthusiast, this kit offers the perfect blend of functionality and convenience. Featuring a robust 6V battery and a 12V transmitter, this towing kit ensures reliable performance for your towing needs. The magnetic mounting type allows for easy and secure attachment, while the 4-pin flat-wire connection type ensures a seamless connection. The kit is equipped with a durable red polycarbonate lens, providing a bright and clear LED signal for enhanced visibility and safety. The lens is housed in a sleek black casing, adding a touch of style to your towing setup. With a focus on safety, the kit is compliant with regulations I, S, P2, and T, and meets the standards of J585 and J586. The Grote 99131-5 is not just about performance; it is built to withstand the elements with an IP34 rating for the lamp and an IP56 rating for the transmitter, ensuring durability in various weather conditions. Whether you're towing an RV, marine, or utility vehicle, this towing kit is your reliable partner on the road. With the SKU 99131-5, this kit is a must-have for anyone seeking a blend of safety, durability, and convenience in their towing equipment. Upgrade your towing experience with the Grote 99131-5 LED Wireless Magnetic Towing Kit and tow with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.