Zoro Homepage

Marker Lamp, Oval No Splice, 2 Bulb, Ylw

  • Mfr # 45433

  • Zoro # G2617921


product price: $10.99
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Amber
FMVSS - Vehicle Lighting
P2, P3, PC
Color
Yellow
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45433
Zoro #
G2617921
UPC #
089373001050
Country of Origin
Mexico

Dimensions

Overall Depth
1 in
Overall Width
4 in
Overall Height
2 in
Overall Length
4 in

Details

Item
Clearance Marker Lamp
Lighting Technology
Incandescent
Lens Color
Amber
FMVSS - Vehicle Lighting
P2, P3, PC
Color
Yellow
Number of Bulbs
2
Shape
Oval
Wiring Connection - Vehicle Lighting
Hardwired
Lens Shape - Vehicle Lighting
Oval
Voltage
12V DC
Features
Seal-Tight Expanded Rubber Gasket
Lens Material
Polycarbonate
Standards
FMVSS 108
Housing Material
Polypropylene
Installation Type
Permanent
SAE Lens Code
P2, P3, PC
Current
0.66 A
Light Type
Clearance Light
Mount Type
Screw

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Oval, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Current 0.66 A, Features Seal-Tight Expanded Rubber Gasket, Housing Material Polypropylene, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.