Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker LED Lamp, 15 Style, Red

  • Mfr # 47082

  • Zoro # G2267325


product price: $9.79
/ea

Key Features

FMVSS - Vehicle Lighting
P2
Shape
Rectangular
Termination Type
Pigtail
Current Rating
0.06A
Used For
Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47082
Zoro #
G2267325
UPC #
089373451282
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Depth
13/16 in
Overall Width
2-5/8 in
Overall Length
2-5/8 in

Details

FMVSS - Vehicle Lighting
P2
Item
Clearance Marker Light
Shape
Rectangular
Termination Type
Pigtail
Current Rating
0.06A
Used For
Replacement
Material
polycarbonate
Type
15 Style
Standards
FMVSS 108
Lens Material
Polycarbonate
Voltage
12V DC
Light Color
Red
Lens Color
Red
Number of Bulbs
2
Housing Material
Polycarbonate
Lighting Technology
LED
Electrical Connection
PL-10 Connector
Mount Type
Bracket, Grommet
SAE Lens Code
P2
Installation Type
Permanent
Current
0.06 A
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 2 5/8 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.