Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Plate, Black, Aluminum

  • Mfr # 98350

  • Zoro # G216099901


product price: $72.79
/ea

Key Features

Material
Aluminum
Color
Black
Overall Height
6 3/8 in
Overall Length
12 1/2 in
Overall Width
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98350
Zoro #
G216099901
UPC #
089373013244
Country of Origin
United States

Dimensions

Overall Height
6 3/8 in
Overall Length
12 1/2 in
Overall Width
6 3/8 in

Details

Material
Aluminum
Color
Black
Item
Mounting Plate
For Use With Mfr. Model Number
7814X, 7816X

Description

Mounting Plate, Product Type Mounting Plate, Color Black, Material Aluminum, Overall Length 12 1/2 in, Overall Height 6 3/8 in, Overall Width 6 3/8 in, Compatible with Mfr. Model No. 7814X, 7816X

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.