
Pigtail, 3 Wire, Chassis Ground, Slim-line
Mfr # 66841
Zoro # G1182535
product price: $9.25
/eaKey Features
Color
Blue
Length
8 in
Min. Wire Size
10 AWG
Connector Type
Slim-Line 0.18 in Male Bullet/Ring Terminal, Straight Male Pin
Wire Type
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66841
Zoro #
G1182535
UPC #
089373010076
Country of Origin
Mexico
Dimensions
Length
8 in
Min. Wire Size
10 AWG
Length (Straight Wireway)
8 in
Overall Length
8 in
Wire Length
7 in
Wire Sizes Included
16 AWG
Details
Item
Pigtail
Color
Blue
Connector Type
Slim-Line 0.18 in Male Bullet/Ring Terminal, Straight Male Pin
Wire Type
Copper
Type
3 Wire, Chassis Ground, Slim-line, .180 male
Features
Grease Grooves, Moisture and Corrosion Resistant
Product Type
Pigtail
Number of Connectors
4
Compatible Product Type
Stop, Turn, Tail Lights
Wire Material
GPT
Number of Wires
3
Description
Pigtail, Product Type Pigtail, Connector Type Slim-Line 0.18 in Male Bullet/Ring Terminal, Straight Male Pin, Number of Wires 3, Wire Length 7 in, Number of Connectors 4, Compatible Product Type Stop, Turn, Tail Lights, Wire Sizes Included 16 AWG, Color Blue, Features Grease Grooves, Moisture and Corrosion Resistant, Overall Length 8 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.