Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, 15.5 cu in, Octagon Box Type, Steel

  • Mfr # 130

  • Zoro # G407905547


product price: $5.55
/ea
Sold in multiples of 25 for $138.75

Key Features

Material
Steel
Box Type
Octagon
Conduit Size (In.)
1/2", 3/4"
Height
3.563 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130
Zoro #
G407905547
UPC #
50169001301
Country of Origin
United States

Dimensions

Conduit Size (In.)
1/2", 3/4"
Height
3.563 in
Width
4 in
Depth
1.74 in

Details

Item
Electrical Box Hardware
Material
Steel
Box Type
Octagon
Features
Drawn steel construction; 4 in. x 1-1/2 in. deep; Supplied with two 1/2 in. and two 3/4 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Capacity
15.5 cu in
Wiring System
Conduit
Drawn or Welded
Drawn
Certified Listed
cULus Listed
Fixture Lbs.
50 lb
Opening Shape
Octagon

Description

4 x 112 Deep Octagon Extension Ring, Steel, 2 Each 12 2 Each 34 Knockouts, 1612 CUIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.