Zoro Homepage

Replacement Lens, Polycarbonate, Blue

  • Mfr # 98225

  • Zoro # G015305678


product price: $30.29
/ea

Key Features

Overall Height
4 1/8 in
Lens Material
Polycarbonate
Lens Color
Blue
Overall Depth
5 1/2 in
Compatible Light Type
Beacon Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98225
Zoro #
G015305678
UPC #
089373013107
Country of Origin
United States

Dimensions

Overall Height
4 1/8 in
Overall Depth
5 1/2 in
Overall Diameter
4 in
Overall Length
5 1/2 in

Details

Item
Replacement Lens
Lens Material
Polycarbonate
Lens Color
Blue
Compatible Light Type
Beacon Light
Compatible with Manufacturer Model Number
78035, 78045
For Use with Mfr Model Number
78035, 78045
Compatible Manufacturer Model Number
78035, 78045
For Use With Mfr. Model Number
78035, 78045
Compatible with Mfr. Model No.
78035, 78045
Lens Shape
Round
Compatible with Manufacturer Model No.
78035, 78045
Compatible Pump Manufacturer Part Number
78035, 78045
Compatible Manufacturer Part Number
78035, 78045
Compatible Mfr. Model Number
78035, 78045

Description

Replacement Lens, Overall Height 4 1/8 in, Overall Depth 5 1/2 in, Overall Length 5 1/2 in, Lens Material Polycarbonate, Lens Color Blue, Overall Diameter 4 in, Lens Shape Round, Compatible Light Type Beacon Light, Compatible with Manufacturer Model Number 78035, 78045

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.