Shop ILC
See all product information
Create Account
FREIGHTLINER CLASSIC XL 132 YEAR 1998 3.375IN CHROME ELECTRIC TACHOMETER 0-3000 RPM
Mfr # CLASSIC XL 132 YR1998 3.375IN CHRM ELEC TACH 0-300
Zoro # G422798889
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome Plated
Diameter
3.375 in
Microprocessor
No
Limit
0-3000 RPM
Hourmeter
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLASSIC XL 132 YR1998 3.375IN CHRM ELEC TACH 0-300
- Zoro #
- G422798889
- UPC #
- -
- Country of Origin
- China
- Item
- Tachometer
- Material
- Chrome Plated
- Microprocessor
- No
- Limit
- 0-3000 RPM
- Hourmeter
- No
Description
This 3.375-inch chrome electric tachometer is a direct replacement for the 1998 Freightliner Classic XL 132, offering a clear 0-3000 RPM range for precise engine speed monitoring. Featuring a durable chrome bezel and reliable electric movement, it provides accurate readings and an OEM-style fit ideal for heavy-duty commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.