Zoro Homepage

Replacement Lens, Polycarbonate, Green

  • Mfr # 98314

  • Zoro # G115305660


product price: $42.29
/ea

Key Features

Overall Height
2 5/8 in
Lens Material
Polycarbonate
Lens Color
Green
Lens Shape
Rectangular
Overall Length
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98314
Zoro #
G115305660
UPC #
089373018379
Country of Origin
United States

Dimensions

Overall Height
2 5/8 in
Overall Length
8 1/8 in
Overall Depth
6 5/16 in

Details

Lens Material
Polycarbonate
Item
Replacement Lens
Lens Color
Green
Lens Shape
Rectangular
Compatible with Manufacturer Model Number
78024
Compatible Light Type
Light Bar
For Use with Mfr Model Number
78024
Compatible Manufacturer Model Number
78024
For Use With Mfr. Model Number
78024
Compatible with Mfr. Model No.
78024
Compatible with Manufacturer Model No.
78024
Compatible Pump Manufacturer Part Number
78024
Compatible Manufacturer Part Number
78024
Compatible Mfr. Model Number
78024

Description

Replacement Lens, Overall Height 2 5/8 in, Overall Depth 6 5/16 in, Overall Length 8 1/8 in, Lens Material Polycarbonate, Lens Color Green, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Light Bar, Compatible with Manufacturer Model Number 78024

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.