Zoro Homepage

Ring Terminal, #6 Stud Size, 600 V, 50 PK

  • Mfr # 83-2209

  • Zoro # G9790210


product price: $10.29
/pk 50, $0.21/ea

Key Features

Stud Size
#6
Contact Material
Copper
Maximum Voltage
600 V
Connection Material
Tin-Plated Copper
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-2209
Zoro #
G9790210
UPC #
621935053062
Country of Origin
China

Dimensions

Stud Size
#6

Details

Item
Ring Terminal
Contact Material
Copper
Maximum Voltage
600 V
Connection Material
Tin-Plated Copper
Max. Voltage
600V

Description

Ring Terminal, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.