Zoro Homepage

Sentry Pigtail

  • Mfr # 66900

  • Zoro # G1556012


product price: $7.15
/ea

Key Features

Connector Type
Sentry Light, Slim-Line 0.18 in Male Bullet/Ring Terminal
Length
6 in
Length (Straight Wireway)
6 in
Features
Factory-Molded Plugs, O-Ring Helps Prevent Moisture and Corrosion
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66900
Zoro #
G1556012
UPC #
089373003030
Country of Origin
Mexico

Dimensions

Length
6 in
Length (Straight Wireway)
6 in
Overall Length
6 in
Wire Length
5 in
Wire Sizes Included
16 AWG

Details

Item
Pigtail
Connector Type
Sentry Light, Slim-Line 0.18 in Male Bullet/Ring Terminal
Features
Factory-Molded Plugs, O-Ring Helps Prevent Moisture and Corrosion
Product Type
Pigtail
Number of Connectors
4
Compatible Product Type
5202 Series Lamps, 5206 Series Lamps, 5306 Series Lamps
Wire Material
GPT
Number of Wires
3

Description

Pigtail, Product Type Pigtail, Connector Type Sentry Light, Slim-Line 0.18 in Male Bullet/Ring Terminal, Number of Wires 3, Wire Length 5 in, Number of Connectors 4, Compatible Product Type 5202 Series Lamps, 5206 Series Lamps, 5306 Series Lamps, Wire Sizes Included 16 AWG, Color -, Features Factory-Molded Plugs, O-Ring Helps Prevent Moisture and Corrosion, Overall Length 6 in, Standards -, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.