Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Die-Cast Utility Lamp

  • Mfr # 60311

  • Zoro # G3219526


product price: $29.79
/ea

Key Features

Voltage
12V DC
Lens Color
Clear
Diameter
5-3/8 in
Lighting Technology
LED
Housing Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60311
Zoro #
G3219526
UPC #
089373570396
Country of Origin
Mexico

Dimensions

Diameter
5-3/8 in
Length - Vehicle Lighting
1 in
Width - Vehicle Lighting
1 in
Depth
2"
Height - Vehicle Lighting
1 in
Overall Length
1 in
Overall Height
2 in
Overall Width
5 3/8 in

Details

Voltage
12V DC
Lens Color
Clear
Lighting Technology
LED
Housing Color
Silver
Material
Zinc Die-Cast/Acrylic
Mounting - Vehicle Lighting
Permanent
Shape
Round
Termination Type
Pigtail
Used For
Exterior Sleeper Cab Application
Item
Courtesy Light
Wiring Connection - Vehicle Lighting
Hardwired
Lens Material
Acrylic
Features
For Exterior Sleeper Cab Application
Housing Material
Zinc
Mount Style
Surface
Electrical Connection
Blunt Cut
Mount Type
Screw
Includes Electrical Connection
Electrical Connection Included
Light Type
Courtesy Light
Current
2.1 A
Installation Type
Permanent

Description

Courtesy Light, Shape Round, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 1 in, Includes Electrical Connection Electrical Connection Included, Overall Width 5 3/8 in, Overall Height 2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.