Zoro Homepage

Stop/Tail/Turn Lamp Oval

  • Mfr # 52572

  • Zoro # G2873787


product price: $11.89
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Red
Voltage
12V DC
Color
Red
Height - Vehicle Lighting
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52572
Zoro #
G2873787
UPC #
089373570471
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
2 1/4 in
Length - Vehicle Lighting
6 1/4 in
Width - Vehicle Lighting
1 1/2 in
Overall Depth
6 1/4 in
Overall Width
1 1/2 in
Overall Height
2 1/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Lens Color
Red
Voltage
12V DC
Color
Red
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Pigtail
Material
Polycarbonate
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Lens Shape - Vehicle Lighting
Oval
Lighting Technology - Vehicle Lighting
Incandescent
Shape
Oval
Lamp Type
incandescent
Standards
FMVSS 108
Features
Locking Tabs
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Mount Type
Grommet
Installation Type
Permanent
Light Type
Stop Light
Compatible Electrical Connection Manufacturer Model Number
66812, 66815, 66816, 66825, 66841, 66845, 66846, 66847, 67000, 67005, 67013, 67016, 67090
Electrical Connection
Pigtail
Current
0.59 to 2.1 A
Mount Style
Surface
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 1 1/2 in, Overall Depth 6 1/4 in, Current 0.59 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV5, 2CWX9, 2VPK8, 2VPK9, 2VPL3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.