Zoro Homepage

Stop/Tail/Turn Lamp, Red

  • Mfr # 53452

  • Zoro # G2944155


product price: $34.89
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Color
Red
Lens Shape - Vehicle Lighting
Round
Mounting - Vehicle Lighting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53452
Zoro #
G2944155
UPC #
089373106618
Country of Origin
United States

Dimensions

Width - Vehicle Lighting
3/4 in
Diameter
4-5/16 in
Overall Height
4 5/16 in
Overall Depth
19 1/16 mm
Overall Diameter
4 5/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Red
Color
Red
Lens Shape - Vehicle Lighting
Round
Mounting - Vehicle Lighting
Permanent
Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Wiring Connection - Vehicle Lighting
Pigtail
Number of LEDs
10
Standards
I, P2, S, T
Lamp Type
Led
Shape
Round
Manufacturer Warranty - Vehicle Lighting
10 Year Warranty
Number of Bulbs
10
Mount Style
Surface
Electrical Connection
Pigtail
Installation Type
Permanent
Mount Type
Grommet
Compatible Electrical Connection Manufacturer Model Number
66830
Current
.03 A to .24 A
Light Type
Stop Light

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 19 1/16 mm, Current .03 A to .24 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV7, Compatible Electrical Connection Manufacturer Model Number 66830, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.