Zoro Homepage

Strobe Light, Amber, 12V DC

  • Mfr # 77833

  • Zoro # G615305689


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Current
0.6 A
Shape
Round
Light Color
Amber
Number of Flash Patterns
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77833
Zoro #
G615305689
UPC #
089373129174
Country of Origin
United States

Dimensions

Overall Height
6-13/16 in
Overall Diameter
6-7/16 in
Overall Depth
6 7/16 in

Details

Item
Strobe Light
Voltage
12V DC
Current
0.6 A
Shape
Round
Light Color
Amber
Number of Flash Patterns
14
Lens Material
Polycarbonate
Features
Rated Life of LED Strobes are upto 50 Times Longer than Standard, Signalalert(TM) Provides Visibility by Creating a Varied Flash Pattern as Opposed to Standard Strobes with a Consistent Flash Pattern
Power Source
Corded
Base Material
Polycarbonate
Light Pattern
Flashing, Strobe
Light Type
Strobe
Installation Type
Permanent
Standards
SAE J845 Class 2
Lighting Technology
LED
SAE Class Rating
SAE J845 Class 2
Electrical Connection
Blunt Cut Wires
Lens Color
Amber
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Mount Type
Screw

Description

Strobe Light, Light Type Strobe, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, Strobe, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 6 7/16 in, Overall Height 6 13/16 in, Overall Depth 6 7/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.