Zoro Homepage

Univ Terminal, 6 to 2/0 ga., Red & Blk, PK2

  • Mfr # 82-9613

  • Zoro # G1827725


product price: $9.39
/pk 2, $4.70/ea

Key Features

Alignment
Universal
Color
Red and Black
Connection Material
Lead/Epoxy
Connection Type
Side Terminal
Gauge
6 ga. to 2/0 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-9613
Zoro #
G1827725
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Width
4 in
Overall Width
4 in
Overall Length
5 in

Details

Item
Battery Terminal
Alignment
Universal
Color
Red and Black
Connection Material
Lead/Epoxy
Connection Type
Side Terminal
Gauge
6 ga. to 2/0 ga.
Features
Automotive and Light Truck Applications
Includes
Steel Hardware
Polarity
Universal
Color Code
Black and Red
Attachment Location
Side
Type
Battery Connectors
Application
Automotive and Light Truck Applications
Contact Material
Lead

Description

Battery Terminal, Alignment Universal, Connection Type Top Post, Gauge 6 to 2/0 ga, Color Code Black and Red, Polarity Negative/Positive, Contact Material Lead, Overall Length 5 in, Overall Width 4 in, Overall Depth Not Applicable, Features Automotive and Light Truck Applications, Includes Hardware, Attachment Location Side, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.