Zoro Homepage

Vehicle Backup Alarm, Dual-Tone

  • Mfr # 73350

  • Zoro # G415289639


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Color
Blue
Features
Dual Function Backup Alarm, Specialty Backup Alarms
Minimum Operating Temperature
-40 Degrees F
Voltage
12-24V DC
Maximum Sound Level
97 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73350
Zoro #
G415289639
UPC #
089373018430
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Height
3 1/8 in
Overall Width
4 3/16 in

Details

Item
Vehicle Backup Alarm
Color
Blue
Features
Dual Function Backup Alarm, Specialty Backup Alarms
Minimum Operating Temperature
-40 Degrees F
Voltage
12-24V DC
Maximum Sound Level
97 dB
Standards
SAE J994
Current
0.1 to 0.5 A @ 12V DC
SAE Type Rating
Type C
Maximum Operating Temperature
185 Degrees F
Connector Type
Blunt Cut
Alarm Tone Type
Dual-Tone
Housing Material
Nylon
Manufacturer Warranty
1 yr
Alarm Type
Selectable
Speaker Direction
Reverse-Facing
Operating Voltage
12-24V DC
Mount Type
Grommet
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Minimum Sound Level
97 dB

Description

Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Dual-Tone, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 2 in, Overall Width 4 3/16 in, Overall Height 3 1/8 in, SAE Type Rating Type C, Connector Type Blunt Cut, Mount Type Grommet, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Blue, Housing Material Nylon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.