Zoro Homepage

Vehicle Backup Alarm, Dual-Tone

  • Mfr # 73360

  • Zoro # G515289621


product price: $60.39
/ea

Key Features

Color
Blue
Features
Dual-Tone Warning Alarm
Maximum Sound Level
97 dB
Speaker Direction
Reverse-Facing
Alarm Tone Type
Dual-Tone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73360
Zoro #
G515289621
UPC #
089373018454
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Height
3 1/8 in
Overall Width
4 3/16 in

Details

Item
Vehicle Backup Alarm
Color
Blue
Features
Dual-Tone Warning Alarm
Maximum Sound Level
97 dB
Speaker Direction
Reverse-Facing
Alarm Tone Type
Dual-Tone
Housing Material
Nylon
Current
0.3 A
Connector Type
Blunt Cut
Manufacturer Warranty
1 yr
Alarm Type
Selectable
Voltage
12-24V DC
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-40 Degrees F
Operating Voltage
12-24V DC
Minimum Sound Level
97 dB
SAE Type Rating
Type C
Mount Type
Grommet
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Dual-Tone, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 2 in, Overall Width 4 3/16 in, Overall Height 3 1/8 in, SAE Type Rating Type C, Connector Type Blunt Cut, Mount Type Grommet, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Blue, Housing Material Nylon, Current 0.3 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.