Zoro Homepage

Vehicle Backup Alarm, Dual-Tone

  • Mfr # 73420

  • Zoro # G415499687


product price: $71.69
/ea

Key Features

Color
Black
Features
Epoxy Sealed to Protect against Dust, Moisture and Vibration
Maximum Sound Level
102 dB
Housing Material
Nylon
Manufacturer Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73420
Zoro #
G415499687
UPC #
089373025742
Country of Origin
United States

Dimensions

Overall Diameter
4 5/16 in
Overall Height
1 5/8 in
Overall Width
4 3/16 in

Details

Item
Vehicle Backup Alarm
Color
Black
Features
Epoxy Sealed to Protect against Dust, Moisture and Vibration
Maximum Sound Level
102 dB
Housing Material
Nylon
Manufacturer Warranty
1 yr
Current
0.7 A
Connector Type
Blunt Cut
Alarm Type
Selectable
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
Alarm Tone Type
Dual-Tone
Voltage
12-24V DC
Mount Type
Grommet
Operating Voltage
12-24V DC
Minimum Sound Level
102 dB
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Speaker Direction
Reverse-Facing
SAE Type Rating
Type F

Description

Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Dual-Tone, Maximum Sound Level 102 dB, Operating Voltage 12-24V DC, Minimum Sound Level 102 dB, Overall Length Not Applicable, Overall Width 4 3/16 in, Overall Height 1 5/8 in, SAE Type Rating Type F, Connector Type Blunt Cut, Mount Type Grommet, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.7 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.