Zoro Homepage

Warning/Directional Light, 12 to 24V DC

  • Mfr # 78140

  • Zoro # G115305622


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty
5 yr
Lens Color
Clear
Power Source
Corded
Overall Height
3/8 in
Mount Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78140
Zoro #
G115305622
UPC #
089373012575
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Overall Length
4 15/16 in
Overall Depth
4 15/16 in

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Amber/Green, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 4 15/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 4 15/16 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.