Zoro Homepage

Wire Terminal Kit, 8 AWG, Bare Insulated, Assorted, Crimp Termination Only

  • Mfr # 99510

  • Zoro # G9746685


product price: $15.69
/ea

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Assorted
Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99510
Zoro #
G9746685
UPC #
089373005638
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
Number of Sizes
2
Sizes Included
10 to 12 AWG, 8 AWG
Wire Sizes Included
10 to 12 AWG, 8 AWG

Details

Item
Wire Terminal Kit
Termination Style
Crimp Termination Only
Insulation Color
Assorted
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Standards
J560
Connection Type
Crimp
Terminal Type
Die-Cast Zinc
Kit Type
Terminal
Connector Assortment Type
Crimp Terminals
Includes
(14) Terminals, (9) Boots
Wire Type
Solid, Stranded
Number of Pieces
23
Terminal Connection
Crimp
Description/Special Features
Brass Pins, Die Cast Zinc, Retro Fit Kit for Plug-In Termination
Connection Material
Brass
Insulation Material
None
Tools Included
None
Special Features
Brass Pins, Die Cast Zinc, Retro Fit Kit for Plug-In Termination
Compatible Manufacturer Model Number
87220, 87250, 87590, 87830, 87850, 87860

Description

Wire Terminal Kit, Insulation Material None, Minimum Wire Size 12 AWG, Maximum Wire Size 8 AWG, Number of Pieces 23, Tools Included None, Standards J560, Compatible Grainger Part Number 2FDT5, 2VPV9, 2VPW1, 2VPW2, Compatible Manufacturer Model Number 87220, 87250, 87590, 87830, 87850, 87860, Connector Assortment Type Crimp Terminals, Includes (14) Terminals, (9) Boots, Kit Type Terminal, Number of Sizes 2, Sizes Included 10 to 12 AWG, 8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.