Zoro Homepage

Red Shredded Rubber Mulch 0.8 cu ft

  • Mfr # GSBF08RD96

  • Zoro # G716255777


product price: $25.45
/ea

Key Features

Height
17 in
Width
25 in
For Use With
Deco Mulch - Rubber Lrg B
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSBF08RD96
Zoro #
G716255777
UPC #
816101011186
Country of Origin
United States

Dimensions

Height
17 in
Width
25 in
Length
3 in

Details

For Use With
Deco Mulch - Rubber Lrg B
Item
Bagged Products

Description

Brand Name: Ground Smart, Dry Volume: 0.8, Mulch Type: Shredded Rubber, Mulch and Soil Council Certified: No, Package Size: 16, Packaging Type: Bagged, Product Type: Mulch, Sub Brand: , Color: Red, Coverage Area at 2-inch Depth: , Co

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.