This item is Discontinued.

Grove Gear Ratio Multiplier, 1750 rpm, 2.94 HP Output EL-TXMQ-5.000-56C-56C

Ratio Multiplier, 1750 rpm, 2.94 HP Output (Discontinued)

  • Mfr # EL-TXMQ-5.000-56C-56C
  • Zoro # G0316727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-TXMQ-5.000-56C-56C
Zoro #
G0316727
UPC #
-
Country of Origin
United States

Details

Nominal Ratio
5.000
Input RPM
1750
Nominal Output RPM
350
Input HP
3.00
Output Torque
529
Motor Input Flange
56C
Output Flange
56C
Output HP
2.94
Seals
Double Lip
Housing
Die Cast Aluminum
Overhung Load
375
Input Bore
0.625
Lubrication
Factory Filled
Input Keyway
3/16 in x 3/32 in
Item
Ratio Multiplier
Output Keyway
3/16 in x 3/32 in

Description

Ratio Multiplier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.