Zoro Homepage

Mobile Red Rack, Red, 20 in D, 79 in H

  • Mfr # RMSS-3/24

  • Zoro # G2111420


product price: $1,474.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Depth
20 in
Overall Height
79 in
Color
Red
Includes
(2) Apparel Hooks, (2) Foot Operated Brakes, (2) Swivel Casters, Hanging Pole, Nameplate Label Holder
Compartment Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMSS-3/24
Zoro #
G2111420
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 in
Overall Height
79 in
Compartment Size
24 in
Overall Length
76 in
Height
81"
Depth
20"
Width
75-1/4"

Details

Item
Mobile Red Rack
Color
Red
Includes
(2) Apparel Hooks, (2) Foot Operated Brakes, (2) Swivel Casters, Hanging Pole, Nameplate Label Holder
Number of Compartments
3
Mounting
Mobile
Material
Steel
Number of Sides
1
Load Capacity
3500 lb.

Description

Turnout Gear Storage Rack, Mobile, Number of Sides 1, Number of Compartments 3, Compartment Size 24 in, Red, Overall Depth 20 in, Overall Height 79 in, Overall Length 76 in, Material Steel, Includes (2) Apparel Hooks, (2) Foot Operated Brakes, (2) Swivel Casters, Hanging Pole, Nameplate Label Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.