Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Perforated Door, Top Cabinet, Foot Locker, Black
- Mfr # GL-2472-24-DTF
- Zoro # G722737342
product price:Â
$
1,146.99
/ea
Key Features
Overall Width
24
Overall Depth
24
Overall Height
72
Opening Width
22 in
Opening Depth
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-2472-24-DTF
- Zoro #
- G722737342
- UPC #
- -
- Country of Origin
- United States
- Item
- Athletic Gear Locker
- Locker Configuration
- Coat Rod, 2 Hooks, Door, Top Cabinet, Footlocker
- Number of Openings
- 1
- Assembled/Unassembled
- Assembled
- Locker Material
- Steel
- Locker Door Type
- Perforated
- Locker Handle Type
- Recessed T-Handle
- Locker Lock Type
- Cylinder Lock
- Color
- Black
- Finish
- Powder Coated
- Includes
- Coat Rod, 2 Hooks, Door, Top Cabinet, Footlocker
Dimensions
- Overall Width
- 24
- Overall Depth
- 24
- Overall Height
- 72
- Opening Width
- 22 in
- Opening Depth
- 23 in
- Opening Height
- 41.688 in
Description
All welded steel, Heavy Duty Security Gear Locker with Perforated Door, Top Lockable Compartment, and Bottom Lockable Foot Locker. Perforated sides for ventilation. Top & Bottom Compartments with Padlock hasp. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.